Zoro Homepage

Centric 105.18260 Centric Posi-Quiet Ceramic Disc Brake Pad Sets

  • Mfr # 105.18260

  • Zoro # G504268415


product price: $65.99
/ea

Key Features

Inner Pad Overall Thickness
0.665 in
Friction Material Attachment
integrally Molded
Outer Pad Width
5.437 in
Pad Quantity
4
Outer Pad Overall Thickness
16.900 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.18260
Zoro #
G504268415
UPC #
88959008875
Country of Origin
China

Dimensions

Inner Pad Overall Thickness
0.665 in
Outer Pad Width
5.437 in
Outer Pad Overall Thickness
16.900 mm
Inner Pad Height
2.394 in
Outer Pad Height
60.800 mm
Inner Pad Width
5.437 in

Details

Friction Material Attachment
integrally Molded
Pad Quantity
4
Grade
Ultra-Premium
Friction Material Composition
Ceramic
Includes
Pad Wear Sensor included,Mounting Hardware included,Pad Shims included

Description

Centric Posi-Quiet Ceramic Disc Brake Pad Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.