Zoro Homepage

Centric 105.18280 Centric Posi-Quiet Ceramic Disc Brake Pad Sets

  • Mfr # 105.1828

  • Zoro # G208629697


product price: $59.55
/ea

Key Features

Outer Pad Width
5.220 in
Friction Material Attachment
integrally Molded
Outer Pad Overall Thickness
16.900 mm
Inner Pad Height
2.358 in
Friction Material Composition
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.1828
Zoro #
G208629697
UPC #
889590088816
Country of Origin
China

Dimensions

Outer Pad Width
5.220 in
Outer Pad Overall Thickness
16.900 mm
Inner Pad Height
2.358 in
Outer Pad Height
59.900 mm
Inner Pad Overall Thickness
16.900 mm
Inner Pad Width
5.220 in

Details

Friction Material Attachment
integrally Molded
Friction Material Composition
Ceramic
Includes
Pad Wear Sensor included,Mounting Hardware included,Pad Shims included
Pad Quantity
4
Grade
Ultra-Premium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.