Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric 105.18390 Centric Posi-Quiet Ceramic Disc Brake Pad Sets

  • Mfr # 105.18390

  • Zoro # G204268265


product price: $46.59
/ea

Key Features

Height
44.6 mm
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Width (mm)
114.8 mm
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.18390
Zoro #
G204268265
UPC #
88959015981
Country of Origin
China

Dimensions

Height
44.6 mm
Width (mm)
114.8 mm
Thickness (mm)
16.4 mm

Details

Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded
Grade
Ultra-Premium
Friction Material
Ceramic

Description

Centric Posi-Quiet Ceramic Disc Brake Pad Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.