Zoro Homepage

Centric 105.18980 Posi-Quiet Ceramic Disc Brake Pad w/Shims-Preferred

  • Mfr # 105.18980

  • Zoro # G804268214


product price: $47.85
/ea

Key Features

Includes
Pad Shims
Features
Prepared For Pad Wear Sensor
Height
58.9 mm
Thickness (mm)
16.6 mm
Width (mm)
129 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.18980
Zoro #
G804268214
UPC #
88959020013
Country of Origin
China

Dimensions

Height
58.9 mm
Thickness (mm)
16.6 mm
Width (mm)
129 mm

Details

Includes
Pad Shims
Features
Prepared For Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded
Friction Material
Ceramic
Grade
Ultra-Premium

Description

Posi-Quiet Ceramic Disc Brake Pad w/Shims-Preferred

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.