Zoro Homepage

Centric 105.19650 Centric Posi-Quiet Ceramic Disc Brake Pad Sets

  • Mfr # 105.1965

  • Zoro # G608629600


product price: $41.85
/ea

Key Features

Includes
Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Thickness (mm)
15.1 mm
Width (mm)
103.6 mm
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.1965
Zoro #
G608629600
UPC #
889590350586
Country of Origin
China

Dimensions

Thickness (mm)
15.1 mm
Width (mm)
103.6 mm
Height
Inner: 46.5 mm; Outer: 45 mm

Details

Includes
Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Friction Material
Ceramic
Friction Material Attachment
Integrally Molded
Grade
Ultra-Premium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.