Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric 105.19760 Centric Posi-Quiet Ceramic Disc Brake Pad Sets

  • Mfr # 105.19760

  • Zoro # G504268163


product price: $43.65
/ea

Key Features

Friction Material Composition
Ceramic
Pad Quantity
4
Inner Pad Overall Thickness
16.300 mm
Outer Pad Height
2.720 in
Inner Pad Height
2.720 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.19760
Zoro #
G504268163
UPC #
88959021788
Country of Origin
China

Dimensions

Inner Pad Overall Thickness
16.300 mm
Outer Pad Height
2.720 in
Inner Pad Height
2.720 in
Outer Pad Width
4.110 in
Inner Pad Width
104.400 mm
Outer Pad Overall Thickness
16.300 mm

Details

Friction Material Composition
Ceramic
Pad Quantity
4
Friction Material Attachment
integrally Molded
Includes
Pad Shims included,Pad Wear Sensor included
Grade
Ultra-Premium

Description

Centric Posi-Quiet Ceramic Disc Brake Pad Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.