Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric 105.20500 Centric Posi-Quiet Ceramic Disc Brake Pad Sets

  • Mfr # 105.20500

  • Zoro # G704268291


product price: $45.15
/ea

Key Features

Height
41.1 mm
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Thickness (mm)
14.9 mm
Width (mm)
99.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.20500
Zoro #
G704268291
UPC #
88959029021
Country of Origin
China

Dimensions

Height
41.1 mm
Thickness (mm)
14.9 mm
Width (mm)
99.8 mm

Details

Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Grade
Ultra-Premium
Friction Material Attachment
Integrally Molded
Friction Material
Ceramic

Description

Centric Posi-Quiet Ceramic Disc Brake Pad Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.