Centric 106.60910 Centric Posi-Quiet Extended Wear Semi-Metallic Disc Brake Pad Sets

  • Mfr # 106.6091

  • Zoro # G408628216


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Outer Pad Overall Thickness
20.000 mm
Inner Pad Width
7.480 in
Outer Pad Height
2.547 in
Pad Quantity
4
Grade
Ultra-Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106.6091
Zoro #
G408628216
UPC #
889590428629
Country of Origin
China

Dimensions

Outer Pad Overall Thickness
20.000 mm
Inner Pad Width
7.480 in
Outer Pad Height
2.547 in
Inner Pad Overall Thickness
20.000 mm
Outer Pad Width
192.000 mm
Inner Pad Height
64.700 mm

Details

Pad Quantity
4
Grade
Ultra-Premium
Includes
Mounting Hardware included,Pad Shims included
Friction Material Attachment
integrally Molded
Friction Material Composition
Semi-Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.