This item is Discontinued.

Centric Parts Centric 111.01670 Centric Premium Brake Shoes 111.01670

This item is Discontinued.

Centric Parts

Centric 111.01670 Centric Premium Brake Shoes (Discontinued)

Mfr # 111.01670
Zoro # G604268506
UPC # 80589042692
Country of Origin China
Category Brake Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
111.01670
Zoro #
G604268506
UPC #
80589042692
Country of Origin
China

Dimensions

Width
1.575 in
Brake Drum Diameter
9.016 in

Details

Type
Bonded
Count
4
Grade
Premium

Description

Centric Parts Premium Brake Shoes are engineered and tested to provide superior quality and performance. Each Centric Premium Brake Shoe includes all OE style pins and levers and is precision ground to provide an exact fit and function. Asbestos-free friction compounds are specially formulated and dyno tested to meet or exceed OE specifications. Centric Premium Parking Brake Shoes contain an application specific parking brake-formula with higher friction characteristics

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.