This item is Discontinued.

Centric Parts Centric 111.08240 Premium Brake Shoes-Preferred 111.08240

This item is Discontinued.

Centric Parts

Centric 111.08240 Premium Brake Shoes-Preferred (Discontinued)

Mfr # 111.08240
Zoro # G304269346
UPC # 80589029953
Country of Origin China
Category Brake Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
111.08240
Zoro #
G304269346
UPC #
80589029953
Country of Origin
China

Dimensions

Outside Diameter
300 mm
Width
3 in

Details

Friction Material Attachment
Bonded
Grade
Premium
Number of Shoes
2

Description

Centric Parts Premium Brake Shoes are engineered and tested to provide superior quality and performance. Each Centric Premium Brake Shoe includes all OE style pins and levers and is precision ground to provide an exact fit and function. Asbestos-free friction compounds are specially formulated and dyno tested to meet or exceed OE specifications. Centric Premium Parking Brake Shoes contain an application specific parking brake-formula with higher friction characteristics

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.