This item is Discontinued.

Centric Parts Centric 112.06170 Centric Premium Heavy Duty Brake Shoes 112.06170

This item is Discontinued.

Centric Parts

Centric 112.06170 Centric Premium Heavy Duty Brake Shoes (Discontinued)

Mfr # 112.06170
Zoro # G304269773
UPC # 80589032906
Country of Origin China
Category Brake Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
112.06170
Zoro #
G304269773
UPC #
80589032906
Country of Origin
China

Dimensions

Width
120 mm
Brake Drum Diameter
400.000 mm
Brake Shoe Width
120.000 mm

Details

Type
Riveted
Friction Material Attachment
Riveted

Description

Centric Parts drum brake shoe's built a reputation in the automotive industry for quality and craftmanship. We manufacture drum brake shoe's for virtually every automobile on the road today. Centric Parts drum brake shoe's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.