This item is Discontinued.

Centric Parts Centric 112.06850 Heavy Duty Brake Shoes-Preferred 112.06850

This item is Discontinued.

Centric Parts

Centric 112.06850 Heavy Duty Brake Shoes-Preferred (Discontinued)

Mfr # 112.06850
Zoro # G704269687
UPC # 80589015592
Country of Origin China
Category Brake Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
112.06850
Zoro #
G704269687
UPC #
80589015592
Country of Origin
China

Dimensions

Width
125 mm
Brake Drum Diameter
320.000 mm
Brake Shoe Width
125.000 mm

Details

Type
Riveted
Friction Material Attachment
Riveted

Description

Premium quality friction for better braking performance and longer service life from Centric Parts.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.