Zoro Homepage

Centric 134.40301 Centric Premium Wheel Cylinders

  • Mfr # 134.40301

  • Zoro # G604272367


product price: $21.59
/ea

Key Features

Includes
Bleeder Screw
Bore Dia.
7/8 in
Mounting Style
Bolted
Inlet Dia.
10 mm
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.40301
Zoro #
G604272367
UPC #
80589013264
Country of Origin
China

Dimensions

Bore Dia.
7/8 in
Inlet Dia.
10 mm

Details

Includes
Bleeder Screw
Mounting Style
Bolted
Number of Mounting Holes
2
Inlet Fitting Thread Pitch
1
Flare Type
Inverted Flare
Number of Pistons
2
Mounting Method
2 Bolts
Item
Brake Wheel Cylinder
Piston Type
Slotted
Number Of Ports
1

Description

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.