Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric 134.44800 Premium Wheel Cylinder-Preferred

  • Mfr # 134.44800

  • Zoro # G404268133


product price: $21.99
/ea

Key Features

Includes
Bleeder Screw
Mounting Style
Bolted
Inlet Dia.
10 mm
Bore Dia.
0.813 in
Mounting Method
2 Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.44800
Zoro #
G404268133
UPC #
80589001434
Country of Origin
China

Dimensions

Inlet Dia.
10 mm
Bore Dia.
0.813 in

Details

Includes
Bleeder Screw
Mounting Style
Bolted
Mounting Method
2 Bolts
Number of Mounting Holes
2
Inlet Fitting Thread Pitch
1
Number of Pistons
2
Flare Type
Inverted Flare
Bleeder Screw Thread Pitch
1 mm
Piston Type
Slotted
Position
Left and Right
Grade
Premium

Description

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.