Zoro Homepage
This item is Discontinued.
Centric Parts Centric 301.16300 Centric Premium Ceramic Disc Brake Pad Sets 301.16300

Centric 301.16300 Centric Premium Ceramic Disc Brake Pad Sets (Discontinued)

  • Mfr # 301.16300
  • Zoro # G804269914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.16300
Zoro #
G804269914
UPC #
88959016436
Country of Origin
China

Dimensions

Width
116.3 mm
Thickness (mm)
inner pad 17.5 mm, outisde 17.5 mm
Inner Pad Height
2.346 in
Outer Pad Height
1.957 in
Inner Pad Width
4.579 in
Length -Each
6.4 in
Outer Pad Width
4.579 in
Outer Pad Thickness
0.689 in
Inner Pad Thickness
0.689 in
Width - Each
4 in
Height- Each
3.2 in

Details

Material
Ceramic
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims
Count
4
Friction Material Attachment
Integrally Molded
Mounting Hardware Included
Yes
Prepared For Pad Wear Sensor
Yes
Pad Quantity
4

Description

Centric Parts Premium Brake Pads provide superior stopping power and reliability for passenger cars and light duty trucks. Centric Parts engineers have worked with leading brake pad manufacturers to develop two application specific friction compounds that combine improved stopping performance and reduced noise under braking. Centric Premium Brake Pads are installation ready with High Performance Shims attached and feature OE style gas slots and chamfers to optimize braking performance especially in repeat stop situations. Centric Premium Ceramic Brake Pad compounds produce little brake dust and provide longer service than other brake pad formulas.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.