Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric 306.03700 Centric Fleet Performance Disc Brake Pad Sets

  • Mfr # 306.03700

  • Zoro # G304270311


product price: $63.65
/ea

Key Features

Material
Semi-Metallic
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306.03700
Zoro #
G304270311
UPC #
80589064333
Country of Origin
Taiwan, Province of China

Dimensions

Inner Pad Width
4.961 in
Inner Pad Thickness
0.669 in
Inner Pad Height
3.366 in
Outer Pad Height
2.315 in
Outer Pad Thickness
0.618 in
Outer Pad Width
5.799 in

Details

Material
Semi-Metallic
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded

Description

Centric Fleet Performance brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.