Zoro Homepage

Centric 306.03700 Fleet Performance Brake Pads With Hardware

  • Mfr # 306.037

  • Zoro # G908628747


product price: $58.99
/ea

Key Features

Friction Material Composition
Semi-Metallic
Pad Quantity
4
Inner Pad Height
85.500 mm
Includes
Pad Wear Sensor included,Mounting Hardware included,Pad Shims included
Inner Pad Width
4.961 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306.037
Zoro #
G908628747
UPC #
805890643333
Country of Origin
Taiwan, Province of China

Dimensions

Inner Pad Height
85.500 mm
Inner Pad Width
4.961 in
Outer Pad Height
2.315 in
Inner Pad Overall Thickness
17.000 mm
Outer Pad Width
147.300 mm
Outer Pad Overall Thickness
0.618 in

Details

Friction Material Composition
Semi-Metallic
Pad Quantity
4
Includes
Pad Wear Sensor included,Mounting Hardware included,Pad Shims included
Friction Material Attachment
integrally Molded
Grade
Fleet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.