Zoro Homepage

Centric 306.07560 Centric Fleet Performance Disc Brake Pad Sets

  • Mfr # 306.07560

  • Zoro # G404270068


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Outer Pad Overall Thickness
0.689 in
Grade
Fleet
Pad Quantity
4
Outer Pad Height
2.508 in
Inner Pad Width
193.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306.07560
Zoro #
G404270068
UPC #
80589064360
Country of Origin
Taiwan, Province of China

Dimensions

Outer Pad Overall Thickness
0.689 in
Outer Pad Height
2.508 in
Inner Pad Width
193.000 mm
Outer Pad Width
7.598 in
Inner Pad Overall Thickness
0.689 in
Inner Pad Height
63.700 mm

Details

Grade
Fleet
Pad Quantity
4
Friction Material Composition
Semi-Metallic
Includes
Mounting Hardware included,Pad Shims included
Friction Material Attachment
integrally Molded

Description

Centric Parts disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Centric Parts disc brake pad set's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.