Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric 306.10660 Fleet Performance Brake Pads With Hardware

  • Mfr # 306.1066

  • Zoro # G208628720


product price: $93.65
/ea
Free Shipping & Returns

Key Features

Outer Pad Height
64.500 mm
Outer Pad Width
8.740 in
Inner Pad Overall Thickness
0.787 in
Outer Pad Overall Thickness
20.000 mm
Inner Pad Height
2.539 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306.1066
Zoro #
G208628720
UPC #
805890691174
Country of Origin
Taiwan, Province of China

Dimensions

Outer Pad Height
64.500 mm
Outer Pad Width
8.740 in
Inner Pad Overall Thickness
0.787 in
Outer Pad Overall Thickness
20.000 mm
Inner Pad Height
2.539 in
Inner Pad Width
222.000 mm

Details

Friction Material Composition
Semi-Metallic
Pad Quantity
4
Grade
Fleet
Friction Material Attachment
integrally Molded
Includes
Mounting Hardware included,Pad Shims included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.