Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric 306.13630 Fleet Performance Brake Pads With Hardware

  • Mfr # 306.1363

  • Zoro # G208629727


product price: $85.85
/ea
Free Shipping & Returns

Key Features

Count
4
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Thickness (mm)
18 mm
Width (mm)
184.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306.1363
Zoro #
G208629727
UPC #
805890644170
Country of Origin
Taiwan, Province of China

Dimensions

Thickness (mm)
18 mm
Width (mm)
184.2 mm
Height
Inner: 63.9 mm; Outer: 59.4 mm

Details

Count
4
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Friction Material Attachment
Integrally Molded
Grade
Fleet
Friction Material
Semi-Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.