Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric 306.14110 Centric Fleet Performance Disc Brake Pad Sets

  • Mfr # 306.14110

  • Zoro # G304270526


product price: $95.75
/ea
Free Shipping & Returns

Key Features

Outer Pad Width
7.949 in
Outer Pad Height
65.600 mm
Inner Pad Overall Thickness
19.700 mm
Friction Material Attachment
integrally Molded
Inner Pad Height
65.600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306.14110
Zoro #
G304270526
UPC #
80589069103
Country of Origin
Taiwan, Province of China

Dimensions

Outer Pad Width
7.949 in
Outer Pad Height
65.600 mm
Inner Pad Overall Thickness
19.700 mm
Inner Pad Height
65.600 mm
Outer Pad Overall Thickness
0.776 in
Inner Pad Width
201.900 mm

Details

Friction Material Attachment
integrally Molded
Pad Quantity
4
Friction Material Composition
Semi-Metallic
Grade
Fleet
Includes
Pad Wear Sensor included,Mounting Hardware included,Pad Shims included

Description

Centric Parts disc brake pad set's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad set's for virtually every automobile on the road today. Centric Parts disc brake pad set's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.