Zoro Homepage

Centric 306.15650 Centric Fleet Performance Disc Brake Pad Sets

  • Mfr # 306.15650

  • Zoro # G904270483


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Material
Semi-Metallic
Height
65.2 mm
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306.15650
Zoro #
G904270483
UPC #
80589097596
Country of Origin
Taiwan, Province of China

Dimensions

Height
65.2 mm
Width (mm)
201.9 mm
Inner Pad Thickness
0.772 in
Outer Pad Width
7.949 in
Outer Pad Thickness
0.772 in
Inner Pad Height
2.567 in
Outer Pad Height
2.567 in
Inner Pad Width
7.949 in

Details

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded

Description

Centric Fleet Performance brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.