
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111.01600
Zoro #
G7718278
UPC #
805890284918
Country of Origin
Unknown
Dimensions
Width
63.5 mm
Brake Drum Diameter
10.984 in
Width - Each
4.8 in
Height- Each
7.1 in
Brake Shoe Width
2.5 in
Details
Features
Widest application coverage in the automotive aftermarket. Premium quality and performance. Complete range of parking brake shoes (SAE J2784 compliant)
Type
Bonded
Friction Material Attachment
Bonded
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.