Zoro Homepage

Centric Brake Shoes, 111.05140

  • Mfr # 111.05140

  • Zoro # G7717438


product price: $16.59
/ea

Key Features

Width
2 in
Count
4
Type
Bonded
Brake Drum Diameter
9.488 in
Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111.05140
Zoro #
G7717438
UPC #
805890227472
Country of Origin
Unknown

Dimensions

Width
2 in
Brake Drum Diameter
9.488 in

Details

Count
4
Type
Bonded
Grade
Premium

Description

Centric Brake Shoes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.