
Centric Brake Shoes, 111.06730
Mfr # 111.06730
Zoro # G7713466
product price: $32.55
/eaKey Features
Outside Diameter
170 mm
Width
1.181 in
Count
2
Type
Bonded
Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111.06730
Zoro #
G7713466
UPC #
805890297260
Country of Origin
Unknown
Dimensions
Outside Diameter
170 mm
Width
1.181 in
Details
Count
2
Type
Bonded
Grade
Premium
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.