Zoro Homepage

Centric Brake Shoes, 111.07050

  • Mfr # 111.07050

  • Zoro # G7718682


product price: $30.99
/ea

Key Features

Width
63.5 mm
Type
Bonded
Brake Drum Diameter
254.000 mm
Friction Material Attachment
Bonded
Brake Shoe Width
63.500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111.07050
Zoro #
G7718682
UPC #
805890227953
Country of Origin
Unknown

Dimensions

Width
63.5 mm
Brake Drum Diameter
254.000 mm
Brake Shoe Width
63.500 mm

Details

Type
Bonded
Friction Material Attachment
Bonded

Description

Centric Brake Shoes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.