
Centric Brake Shoes, 111.07470
Mfr # 111.07470
Zoro # G7717578
product price: $25.79
/eaKey Features
Width
37 mm
Includes
Parking Brake Levers
Type
Bonded
Brake Drum Diameter
203.000 mm
Friction Material Attachment
Bonded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111.07470
Zoro #
G7717578
UPC #
805890027041
Country of Origin
Unknown
Dimensions
Width
37 mm
Brake Drum Diameter
203.000 mm
Brake Shoe Width
37.000 mm
Details
Includes
Parking Brake Levers
Type
Bonded
Friction Material Attachment
Bonded
Lever Qty [cntrc]
2
Parking Brake Leverscluded
Parking Brakes Lever
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.