Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric Brake Shoes, 111.07510

  • Mfr # 111.07510

  • Zoro # G7716817


product price: $24.49
/ea

Key Features

Width
1.654 in
Includes
Parking Brake Levers
Type
Bonded
Count
4
Brake Drum Diameter
9.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111.07510
Zoro #
G7716817
UPC #
805890027065
Country of Origin
Unknown

Dimensions

Width
1.654 in
Brake Drum Diameter
9.055 in

Details

Includes
Parking Brake Levers
Type
Bonded
Count
4
Number of Levers
2
Grade
Premium

Description

Centric Brake Shoes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.