
Centric Brake Shoes, 111.07530
Mfr # 111.07530
Zoro # G7716826
product price: $19.59
/eaKey Features
Width
1.181 in
Type
Bonded
Count
4
Brake Drum Diameter
7.874 in
Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111.07530
Zoro #
G7716826
UPC #
805890027898
Country of Origin
Unknown
Dimensions
Width
1.181 in
Brake Drum Diameter
7.874 in
Details
Type
Bonded
Count
4
Grade
Premium
Description
Centric Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.