Zoro Homepage

Centric Brake Shoes, 111.07840

  • Mfr # 111.07840

  • Zoro # G7716494


product price: $41.65
/ea

Key Features

Includes
(2) Screws, (2) Clips
Width
0.886 in
Outside Diameter
190 mm
Type
Bonded
Count
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111.07840
Zoro #
G7716494
UPC #
805890298663
Country of Origin
Unknown

Dimensions

Width
0.886 in
Outside Diameter
190 mm

Details

Includes
(2) Screws, (2) Clips
Type
Bonded
Count
2

Description

Centric Brake Shoes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.