Zoro Homepage

Centric Brake Shoes, 111.07910

  • Mfr # 111.07910

  • Zoro # G7718707


product price: $23.15
/ea

Key Features

Features
Widest application coverage in the automotive aftermarket. Premium quality and performance. Complete range of parking brake shoes (SAE J2784 compliant)
Width
1.26 in
Type
Bonded
Friction Material Attachment
Bonded
Width - Each
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111.07910
Zoro #
G7718707
UPC #
805890298687
Country of Origin
Unknown

Dimensions

Width
1.26 in
Width - Each
5.4 in
Height- Each
2.8 in
Outside Diameter [cntrc]
7.244 in

Details

Features
Widest application coverage in the automotive aftermarket. Premium quality and performance. Complete range of parking brake shoes (SAE J2784 compliant)
Type
Bonded
Friction Material Attachment
Bonded

Description

Centric Brake Shoes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.