Zoro Homepage

Centric Brake Shoes, 111.08100

  • Mfr # 111.08100

  • Zoro # G7715618


product price: $28.99
/ea

Key Features

Includes
Parking Brake Levers
Width
42 mm
Type
Bonded
Friction Material Attachment
Bonded
Brake Drum Diameter
229.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111.08100
Zoro #
G7715618
UPC #
805890349433
Country of Origin
Unknown

Dimensions

Width
42 mm
Brake Drum Diameter
229.000 mm
Brake Shoe Width
42.000 mm

Details

Includes
Parking Brake Levers
Type
Bonded
Friction Material Attachment
Bonded
Lever Qty [cntrc]
2
Parking Brake Leverscluded
Parking Brakes Lever

Description

Centric Brake Shoes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.