Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric Brake Shoes, 111.09180

  • Mfr # 111.09180

  • Zoro # G7713527


product price: $38.29
/ea

Key Features

Outside Diameter
190 mm
Width
1.201 in
Includes
Levers
Type
Bonded
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111.09180
Zoro #
G7713527
UPC #
805890338925
Country of Origin
Unknown

Dimensions

Outside Diameter
190 mm
Width
1.201 in

Details

Includes
Levers
Type
Bonded
Count
4
Grade
Premium
Number of Levers
2

Description

Centric Brake Shoes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.