This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
111.09450
Zoro #
G7715654
UPC #
805890431565
Country of Origin
Unknown
Dimensions
Width
1.382 in
Brake Drum Diameter
9.055 in
Details
Count
4
Type
Bonded
Grade
Premium
Description
Centric Brake Shoes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.