Zoro Homepage

Centric Brake Shoes, 111.09480

  • Mfr # 111.09480

  • Zoro # G7713606


product price: $32.75
/ea

Key Features

Width
0.929 in
Outside Diameter
203 mm
Count
4
Type
Bonded
Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111.09480
Zoro #
G7713606
UPC #
805890464600
Country of Origin
Unknown

Dimensions

Width
0.929 in
Outside Diameter
203 mm

Details

Count
4
Type
Bonded
Grade
Premium

Description

Centric Brake Shoes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.