Zoro Homepage

Centric Premium Ceramic, 301.02070

  • Mfr # 301.02070

  • Zoro # G8308028


product price: $21.99
/ea

Key Features

Material
Ceramic
Height
50.2 mm
Includes
Mounting Hardware; Pad Shims
Width (mm)
116.2 mm
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.02070
Zoro #
G8308028
UPC #
805890606543
Country of Origin
Unknown

Dimensions

Height
50.2 mm
Width (mm)
116.2 mm
Thickness (mm)
15.5 mm
Inner Pad Width
4.575 in
Outer Pad Width
4.575 in
Outer Pad Height
1.976 in
Outer Pad Thickness
0.61 in
Inner Pad Thickness
0.61 in
Inner Pad Height
1.976 in

Details

Material
Ceramic
Includes
Mounting Hardware; Pad Shims
Count
4
Friction Material Attachment
Integrally Molded
Grade
Premium

Description

Centric Premium Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.