Zoro Homepage

Centric Premium Ceramic, 301.08350, Rear

  • Mfr # 301.08350

  • Zoro # G8310794


product price: $19.55
/ea

Key Features

Material
Ceramic
Width
82.9 mm
Includes
Mounting Hardware; Pad Shims
Count
4
Thickness (mm)
inner pad 14.6 mm, outisde 14.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.08350
Zoro #
G8310794
UPC #
805890608202
Country of Origin
Unknown

Dimensions

Width
82.9 mm
Thickness (mm)
inner pad 14.6 mm, outisde 14.6 mm
Inner Pad Width
3.264 in
Outer Pad Height
1.496 in
Inner Pad Height
1.496 in
Outer Pad Width
3.264 in
Inner Pad Thickness
0.575 in
Outer Pad Thickness
0.575 in

Details

Material
Ceramic
Includes
Mounting Hardware; Pad Shims
Count
4
Mounting Hardware Included
Yes
Pad Quantity
4
Friction Material Attachment
Integrally Molded
Prepared For Pad Wear Sensor
No

Description

Centric Premium Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.