Zoro Homepage

Centric Premium Ceramic, 301.08570

  • Mfr # 301.08570

  • Zoro # G8312544


product price: $34.29
/ea

Key Features

Material
Ceramic
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Outer Pad Height
2.598 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.08570
Zoro #
G8312544
UPC #
805890608288
Country of Origin
Unknown

Dimensions

Outer Pad Height
2.598 in
Inner Pad Thickness
0.701 in
Outer Pad Thickness
0.701 in
Inner Pad Height
2.598 in
Inner Pad Width
6.787 in
Outer Pad Width
6.787 in

Details

Material
Ceramic
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded

Description

Centric Premium Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.