Zoro Homepage

Centric Premium Ceramic, 301.08880

  • Mfr # 301.08880

  • Zoro # G8315572


product price: $31.75
/ea

Key Features

Material
Ceramic
Features
Prepared For Pad Wear Sensor
Height
58.3 mm
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.08880
Zoro #
G8315572
UPC #
805890654445
Country of Origin
Unknown

Dimensions

Height
58.3 mm
Thickness (mm)
15.9 mm
Width (mm)
157.2 mm
Inner Pad Width
6.189 in
Inner Pad Height
2.295 in
Inner Pad Thickness
0.626 in
Outer Pad Width
6.189 in
Outer Pad Height
2.295 in
Outer Pad Thickness
0.626 in

Details

Material
Ceramic
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded
Grade
Premium

Description

Centric Premium Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.