Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric Premium Ceramic, 301.09760

  • Mfr # 301.09760

  • Zoro # G8240803


product price: $29.39
/ea

Key Features

Material
Ceramic
Width
134.6 mm
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.09760
Zoro #
G8240803
UPC #
805890608813
Country of Origin
Unknown

Dimensions

Width
134.6 mm
Thickness (mm)
inner pad 16.9 mm, outisde 16.9 mm
Outer Pad Height
3.024 in
Inner Pad Height
3.024 in
Inner Pad Width
5.299 in
Inner Pad Thickness
0.665 in
Outer Pad Width
5.299 in
Length -Each
6.4 in
Height- Each
3.1 in
Width - Each
4 in
Outer Pad Thickness
0.665 in

Details

Material
Ceramic
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Count
4
Prepared For Pad Wear Sensor
Yes
Friction Material Attachment
Integrally Molded
Mounting Hardware Included
Yes
Pad Quantity
4

Description

Centric Premium Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.