Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric Premium Ceramic, 301.10860

  • Mfr # 301.10860

  • Zoro # G8292838


product price: $20.99
/ea

Key Features

Material
Ceramic
Height
47.5 mm
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.10860
Zoro #
G8292838
UPC #
805890612551
Country of Origin
Unknown

Dimensions

Height
47.5 mm
Thickness (mm)
14.6 mm
Width (mm)
88.9 mm
Outer Pad Height
1.87 in
Outer Pad Thickness
0.575 in
Inner Pad Height
1.87 in
Outer Pad Width
3-1/2 in
Inner Pad Width
3-1/2 in
Inner Pad Thickness
0.575 in

Details

Material
Ceramic
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded
Grade
Premium

Description

Centric Premium Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.