Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric Premium Ceramic, 301.12730

  • Mfr # 301.12730

  • Zoro # G8275182


product price: $30.75
/ea

Key Features

Material
Ceramic
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Height
64 mm
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.12730
Zoro #
G8275182
UPC #
805890612759
Country of Origin
Unknown

Dimensions

Height
64 mm
Thickness (mm)
16.5 mm
Width (mm)
146.6 mm
Outer Pad Height
2.52 in
Inner Pad Width
5.772 in
Inner Pad Thickness
0.65 in
Outer Pad Thickness
0.65 in
Outer Pad Width
5.772 in
Inner Pad Height
2.52 in

Details

Material
Ceramic
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded
Grade
Premium

Description

Centric Premium Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.