Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric Premium Ceramic, 301.13040

  • Mfr # 301.13040

  • Zoro # G8276607


product price: $25.19
/ea

Key Features

Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Inner Pad Overall Thickness
0.681 in
Grade
Premium
Friction Material Composition
Ceramic
Pad Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.13040
Zoro #
G8276607
UPC #
805890654582
Country of Origin
Unknown

Dimensions

Inner Pad Overall Thickness
0.681 in
Inner Pad Height
44.500 mm
Outer Pad Height
44.500 mm
Outer Pad Overall Thickness
0.681 in
Outer Pad Width
116.300 mm
Inner Pad Width
116.300 mm

Details

Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Grade
Premium
Friction Material Composition
Ceramic
Pad Quantity
4
Friction Material Attachment
integrally Molded

Description

Centric Premium Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.