Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric Premium Pads, 300.03320

  • Mfr # 300.03320

  • Zoro # G8229725


product price: $16.19
/ea

Key Features

Pad Quantity
4
Grade
Premium
Friction Material Composition
Semi-Metallic
Includes
Mounting Hardware included, Pad Shims included
Outer Pad Height
39.400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.03320
Zoro #
G8229725
UPC #
805890299769
Country of Origin
Unknown

Dimensions

Outer Pad Height
39.400 mm
Outer Pad Width
107.800 mm
Inner Pad Height
1.551 in
Inner Pad Overall Thickness
0.516 in
Outer Pad Overall Thickness
0.516 in
Inner Pad Width
107.800 mm

Details

Pad Quantity
4
Grade
Premium
Friction Material Composition
Semi-Metallic
Includes
Mounting Hardware included, Pad Shims included
Friction Material Attachment
integrally Molded

Description

Centric Premium Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.