Zoro Homepage

Centric Premium Pads, 300.03830

  • Mfr # 300.03830

  • Zoro # G8269424


product price: $16.45
/ea

Key Features

Friction Material Attachment
integrally Molded
Friction Material Composition
Semi-Metallic
Pad Quantity
4
Outer Pad Height
41.000 mm
Inner Pad Width
4.244 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.03830
Zoro #
G8269424
UPC #
805890234784
Country of Origin
Unknown

Dimensions

Outer Pad Height
41.000 mm
Inner Pad Width
4.244 in
Outer Pad Overall Thickness
0.610 in
Inner Pad Overall Thickness
0.610 in
Inner Pad Height
41.000 mm
Outer Pad Width
4.244 in

Details

Friction Material Attachment
integrally Molded
Friction Material Composition
Semi-Metallic
Pad Quantity
4
Grade
Premium
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included

Description

Centric Premium Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.