Zoro Homepage

Centric Premium Pads, 300.04500

  • Mfr # 300.04500

  • Zoro # G8279662


product price: $26.95
/ea

Key Features

Material
Semi-Metallic
Width
192 mm
Includes
Mounting Hardware; Pad Shims
Thickness (mm)
inner pad 16.4 mm, outisde 16.4 mm
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.04500
Zoro #
G8279662
UPC #
805890247852
Country of Origin
Unknown

Dimensions

Width
192 mm
Thickness (mm)
inner pad 16.4 mm, outisde 16.4 mm
Inner Pad Width
7.559 in
Outer Pad Height
2.752 in
Inner Pad Height
2.752 in
Outer Pad Width
7.559 in
Inner Pad Thickness
0.646 in
Outer Pad Thickness
0.646 in

Details

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Count
4
Pad Quantity
4
Prepared For Pad Wear Sensor
No
Friction Material Attachment
Integrally Molded
Mounting Hardware Included
Yes

Description

Centric Premium Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.