Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric Premium Pads, 300.05990

  • Mfr # 300.05990

  • Zoro # G8289173


product price: $14.49
/ea

Key Features

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Count
4
Inner Pad Width
4-1/2 in
Outer Pad Thickness
0.661 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.05990
Zoro #
G8289173
UPC #
805890236276
Country of Origin
Unknown

Dimensions

Inner Pad Width
4-1/2 in
Outer Pad Thickness
0.661 in
Outer Pad Width
4-1/2 in
Inner Pad Height
1.882 in
Outer Pad Height
1.882 in
Inner Pad Thickness
0.661 in

Details

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Count
4
Friction Material Attachment
Integrally Molded

Description

Centric Premium Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.