Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric Premium Pads, 300.06250

  • Mfr # 300.06250

  • Zoro # G8285375


product price: $14.39
/ea

Key Features

Material
Semi-Metallic
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Count
4
Inner Pad Thickness
0.591 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.06250
Zoro #
G8285375
UPC #
805890133650
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
0.591 in
Outer Pad Width
5.524 in
Inner Pad Height
1.783 in
Inner Pad Width
5.524 in
Outer Pad Thickness
0.591 in
Outer Pad Height
1.783 in

Details

Material
Semi-Metallic
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded

Description

Centric Premium Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.