Zoro Homepage

Centric Premium Pads, 300.06830

  • Mfr # 300.06830

  • Zoro # G8255248


product price: $18.45
/ea

Key Features

Material
Semi-Metallic
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims
Height
59.2 mm
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.06830
Zoro #
G8255248
UPC #
805890248019
Country of Origin
Unknown

Dimensions

Height
59.2 mm
Width (mm)
123.1 mm
Thickness (mm)
16.3 mm
Outer Pad Width
4.846 in
Outer Pad Thickness
0.642 in
Inner Pad Height
2.331 in
Inner Pad Width
4.846 in
Inner Pad Thickness
0.642 in
Outer Pad Height
2.331 in

Details

Material
Semi-Metallic
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims
Count
4
Friction Material Attachment
Integrally Molded
Grade
Premium

Description

Centric Premium Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.