
Centric Premium Pads, 300.06990
Mfr # 300.06990
Zoro # G8274918
product price: $19.59
/eaKey Features
Inner Pad Width
148.000 mm
Friction Material Attachment
integrally Molded
Outer Pad Width
148.000 mm
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Friction Material Composition
Semi-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300.06990
Zoro #
G8274918
UPC #
805890236443
Country of Origin
Unknown
Dimensions
Inner Pad Width
148.000 mm
Outer Pad Width
148.000 mm
Outer Pad Overall Thickness
0.669 in
Inner Pad Height
2.421 in
Outer Pad Height
61.500 mm
Inner Pad Overall Thickness
17.000 mm
Details
Friction Material Attachment
integrally Molded
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Friction Material Composition
Semi-Metallic
Pad Quantity
4
Grade
Premium
Description
Centric Premium Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.